- Fine Sweeping Brush
- Black Horsehair
| Block Material | Hardwood |
| Type | Broom |
| Trim Length | 3 in |
| Block Finish | Lacquered |
| Block Length | 24 in |
| Applicable Materials | Tile, Linoleum |
| Bristle Material | Black Horsehair |
| Weight | 3.0 LB |
| Block Material | Hardwood |
| Type | Broom |
| Trim Length | 3 in |
| Block Finish | Lacquered |
| Block Length | 24 in |
| Applicable Materials | Tile, Linoleum |
| Bristle Material | Black Horsehair |
| Weight | 3.0 LB |