- Medium Sweeping Brush
- Black Horsehair, Synthetic
features
- For general purpose sweeping on semismooth surfaces
| Block Length | 24 in |
| Bristle Material | Black Horsehair, Synthetic |
| Block Material | Hardwood |
| Block Finish | Lacquered |
| Applicable Materials | Wood |
| Trim Length | 3 in |
| Type | Broom |
| Weight | 2.75 LB |

