- Palmyra Fill Brush
- Palmyra
features
- For heavy-duty sweeping of on concrete, sidewalks, garage and factory floors. Wet or dry applications
includes
- Brace
| Bristle Material | Palmyra |
| Trim Length | 4 in |
| Applicable Materials | Asphalt |
| Block Finish | Lacquered |
| Block Length | 24 in |
| Block Material | Hardwood |
| Weight | 3.25 LB |

