- Street Broom
- Palmyra, Bass
features
- For general street sweeping and parking lots
- Wide flared ends for sweeping close to curbs and walls. Wet or dry applications
| Bristle Material | Palmyra, Bass |
| Block Material | Hardwood |
| Block Length | 16 in |
| Trim Length | 6 1/4 in |
| Weight | 3.67 LB |

