- Coarse Sweeping Brush
- Black Tampico
features
- One row tempered steel wire in center
| Trim Length | 3 in |
| Block Length | 24 in |
| Applicable Materials | Asphalt |
| Type | Broom |
| Bristle Material | Black Tampico |
| Handle Finish | Lacquered |
| Handle Material | Hardwood |
| Weight | 3.0 LB |

