- Perma-Sweep™ Floor Brush
- Yellow Synthetic
applications
- Medium Sweeping
features
- Use Perma-Flex? handle - No. 44301
| Block Length | 18 in |
| Trim Length | 3 in |
| Block Material | Synthetic Foam |
| Type | Broom |
| Bristle Material | Yellow Synthetic |
| Applicable Materials | Wood |
| Weight | 2.0 LB |

