- Perma-Sweep™ Floor Brush
- Maroon Synthetic
applications
- Coarse Sweeping
features
- Use Perma-Flex? handle - No. 44301
| Block Length | 18 in |
| Applicable Materials | Wood |
| Type | Broom |
| Trim Length | 3 in |
| Bristle Material | Maroon Synthetic |
| Block Material | Synthetic Foam |
| Weight | 1.73 LB |

