- Street Broom
- Brown Synthetic
features
- For general street sweeping and parking lots
- Wide flared ends for sweeping close to curbs and walls. Wet or dry applications
| Trim Length | 5 1/4 in |
| Bristle Material | Brown Synthetic |
| Block Length | 18 in |
| Block Material | Hardwood |
| Weight | 2.14 LB |

