- Counter Duster
- Orange Synthetic
features
- For mill, factory and general use
| Type | Counter |
| Trim Length | 2 in |
| Handle Type | Straight |
| Bristle Material | Orange Synthetic |
| Brush Length | 9 in |
| Handle Material | Foam |
| Weight | 0.47 LB |
| Type | Counter |
| Trim Length | 2 in |
| Handle Type | Straight |
| Bristle Material | Orange Synthetic |
| Brush Length | 9 in |
| Handle Material | Foam |
| Weight | 0.47 LB |