- Upright & Whisk Broom
- Palmyra
| Handle Length | 45 in |
| Handle Material | Wood |
| Bristle Material | Palmyra |
| Type | Broom |
| Trim Length | 10 in |
| Block Length | 12 in |
| Weight | 3.08 LB |
| Handle Length | 45 in |
| Handle Material | Wood |
| Bristle Material | Palmyra |
| Type | Broom |
| Trim Length | 10 in |
| Block Length | 12 in |
| Weight | 3.08 LB |