- Upright & Whisk Broom
- Broom Corn, Rattan
features
- Heavy-duty
| Handle Material | Wood |
| Trim Length | 18 1/2 in |
| Bristle Material | Broom Corn, Rattan |
| Handle Length | 39 in |
| Type | Broom |
| Weight | 2.92 LB |
| Handle Material | Wood |
| Trim Length | 18 1/2 in |
| Bristle Material | Broom Corn, Rattan |
| Handle Length | 39 in |
| Type | Broom |
| Weight | 2.92 LB |