- Utility Scrub Brush
- White Tampico
| Handle Type | Curved |
| Handle Material | Wood |
| Bristle Material | White Tampico |
| Overall Length | 8 in |
| Trim Length | 2 in |
| Type | Scrub Brush |
| Weight | 0.6 LB |
| Handle Type | Curved |
| Handle Material | Wood |
| Bristle Material | White Tampico |
| Overall Length | 8 in |
| Trim Length | 2 in |
| Type | Scrub Brush |
| Weight | 0.6 LB |