- Wooden Handle
- 1 1/8" Diameter
- 60" Long
| Material | Hardwood |
| Dia. | 1.125 in |
| Type | Handle |
| Finish | Lacquered |
| Length | 60 in |
| Tip Type | Threaded Wood |
| Weight | 1.06 LB |
| Material | Hardwood |
| Dia. | 1.125 in |
| Type | Handle |
| Finish | Lacquered |
| Length | 60 in |
| Tip Type | Threaded Wood |
| Weight | 1.06 LB |