- Flue Brush
- 1 3/4 in Diameter
| Dia. | 1.75 in |
| Bristle Dia. | 0.012 in |
| Brush Length | 4.5 in |
| Type | Tube Brush |
| Handle Type | Cylindrical |
| Overall Length | 8 in |
| Weight | 87.0 LB |
| Dia. | 1.75 in |
| Bristle Dia. | 0.012 in |
| Brush Length | 4.5 in |
| Type | Tube Brush |
| Handle Type | Cylindrical |
| Overall Length | 8 in |
| Weight | 87.0 LB |