- Curved Handle Scratch Brush
- 3 X 19 Rows
| Handle Material | Wood |
| Block Width | 7/8 in |
| Handle Type | Curved |
| Type | Scratch Brush |
| Block Length | 14 in |
| Bristle Rows | 3 X 19 |
| Trim Length | 1 3/16 in |
| Applicable Materials | Metal |
| Bristle Material | Steel |
| Brush Length | 5.5 in |
| Bristle Dia. | 0.012 in |
| Weight | 0.42 LB |

