- Curved Handle Scratch Brush
- 4 X 19 Rows
| Block Width | 1 1/8 in |
| Block Length | 14 in |
| Bristle Material | Stainless Steel |
| Handle Material | Wood |
| Type | Scratch Brush |
| Bristle Dia. | 0.012 in |
| Applicable Materials | Metal |
| Bristle Rows | 4 X 19 |
| Brush Length | 6 in |
| Trim Length | 1 3/16 in |
| Handle Type | Curved |
| Weight | 0.48 LB |

