- Shoe Handle Scratch Brush
- 2 X 17 Rows
| Brush Length | 5 in |
| Block Length | 10 in |
| Block Width | 5/8 in |
| Handle Type | Shoe |
| Handle Material | Wood |
| Bristle Material | Stainless Steel |
| Bristle Rows | 2 X 17 |
| Type | Scratch Brush |
| Trim Length | 1 3/16 in |
| Applicable Materials | Metal |
| Weight | 0.21 LB |

