- Shoe Handle Scratch Brush
- 4 X 16 Rows
| Bristle Rows | 4 X 16 |
| Trim Length | 1 3/16 in |
| Type | Scratch Brush |
| Handle Material | Wood |
| Block Width | 1 1/8 in |
| Handle Type | Shoe |
| Applicable Materials | Metal |
| Brush Length | 5 in |
| Block Length | 10 in |
| Bristle Material | Stainless Steel |
| Weight | 0.42 LB |

