- Block Type Scratch Brush
- 6 X 19 Rows
| Block Width | 2 1/4 in |
| Block Length | 7 1/4 in |
| Brush Length | 7 in |
| Bristle Rows | 6 X 19 |
| Trim Length | 1 5/8 in |
| Block Material | Wood |
| Type | Scratch Brush |
| Handle Type | Straight |
| Weight | 0.75 LB |
| Block Width | 2 1/4 in |
| Block Length | 7 1/4 in |
| Brush Length | 7 in |
| Bristle Rows | 6 X 19 |
| Trim Length | 1 5/8 in |
| Block Material | Wood |
| Type | Scratch Brush |
| Handle Type | Straight |
| Weight | 0.75 LB |