- Chipping Hammer Refill Brush
- 3 X 15 Rows
| Block Material | Wood |
| Brush Length | 4.5 in |
| Block Length | 4 5/8 in |
| Bristle Material | Steel |
| Bristle Rows | 3 X 15 |
| Type | Scratch Brush |
| Bristle Dia. | 0.012 in |
| Block Width | 7/8 in |
| Trim Length | 1 1/8 in |
| Weight | 0.17 LB |
| Block Material | Wood |
| Brush Length | 4.5 in |
| Block Length | 4 5/8 in |
| Bristle Material | Steel |
| Bristle Rows | 3 X 15 |
| Type | Scratch Brush |
| Bristle Dia. | 0.012 in |
| Block Width | 7/8 in |
| Trim Length | 1 1/8 in |
| Weight | 0.17 LB |