- Plater Brush
- Tampico
features
- For general cleaning in the plating, metal finishing, aircraft and missile industries
- Also used with inert arc aluminum welding
| Bristle Material | Tampico |
| Handle Type | Curved |
| Handle Material | Wood |
| Bristle Rows | 4 X 18 |
| Trim Length | 1 in |
| Block Width | 1 1/4 in |
| Block Length | 13 in |
| Type | Scratch Brush |
| Brush Length | 5.25 in |
| Applicable Materials | Metal |
| Weight | 0.33 LB |

