- Copper Tube Fitting Brush
| Handle Type | Curved |
| Type | Tube Brush |
| Brush Dia. | 5/8 in |
| Applicable Materials | Copper |
| Handle Length | 3 1/4 in |
| Overall Length | 6.5 in |
| Handle Material | Plastic |
| Brush Length | 1 in |
| Weight | 0.08 LB |
| Handle Type | Curved |
| Type | Tube Brush |
| Brush Dia. | 5/8 in |
| Applicable Materials | Copper |
| Handle Length | 3 1/4 in |
| Overall Length | 6.5 in |
| Handle Material | Plastic |
| Brush Length | 1 in |
| Weight | 0.08 LB |