- Acid/Flux Brush
- 1/2 in
| Overall Length | 5.75 in |
| Size | 1/2 in |
| Handle Type | Cylindrical |
| Trim Length | 3/4 in |
| Bristle Type | Flagged Tips |
| Type | Paint Brush |
| Brush Width | 1/2 in |
| Bristle Material | Black Horsehair |
| Handle Material | Aluminum |
| Weight | 0.02 LB |
| Overall Length | 5.75 in |
| Size | 1/2 in |
| Handle Type | Cylindrical |
| Trim Length | 3/4 in |
| Bristle Type | Flagged Tips |
| Type | Paint Brush |
| Brush Width | 1/2 in |
| Bristle Material | Black Horsehair |
| Handle Material | Aluminum |
| Weight | 0.02 LB |