- Shoe Handle Scratch Brush
- 1 X 17 Rows
| Applicable Materials | Metal |
| Handle Type | Shoe |
| Handle Material | Wood |
| Brush Length | 5 in |
| Block Length | 10 in |
| Bristle Material | Steel |
| Type | Scratch Brush |
| Block Width | 3/8 in |
| Bristle Rows | 1 X 17 |
| Trim Length | 1 1/16 in |
| Weight | 0.15 LB |

