- Nylon Tube Brush
- 1/4 in Diameter
| Dia. | 0.25 in |
| Handle Type | Loop |
| Handle Material | Metal |
| Bristle Dia. | 0.005 in |
| Brush Length | 2 in |
| Bristle Material | Nylon |
| Stem Diameter | 3/32 in |
| Type | Tube Brush |
| Overall Length | 6.25 in |
| Weight | 0.09 LB |
| Dia. | 0.25 in |
| Handle Type | Loop |
| Handle Material | Metal |
| Bristle Dia. | 0.005 in |
| Brush Length | 2 in |
| Bristle Material | Nylon |
| Stem Diameter | 3/32 in |
| Type | Tube Brush |
| Overall Length | 6.25 in |
| Weight | 0.09 LB |