- Nylon Tube Brush
- 1/2 in Diameter
| Brush Length | 3 in |
| Bristle Material | Nylon |
| Handle Type | Loop |
| Handle Material | Metal |
| Dia. | 0.5 in |
| Overall Length | 8.5 in |
| Type | Tube Brush |
| Stem Diameter | 1/8 in |
| Bristle Dia. | 0.01 in |
| Weight | 0.03 LB |
| Brush Length | 3 in |
| Bristle Material | Nylon |
| Handle Type | Loop |
| Handle Material | Metal |
| Dia. | 0.5 in |
| Overall Length | 8.5 in |
| Type | Tube Brush |
| Stem Diameter | 1/8 in |
| Bristle Dia. | 0.01 in |
| Weight | 0.03 LB |