- Nylon Tube Brush
- 1 1/4 in Diameter
| Dia. | 1.25 in |
| Overall Length | 13 in |
| Type | Tube Brush |
| Bristle Dia. | 0.014 in |
| Stem Diameter | 5/32 in |
| Brush Length | 4 in |
| Handle Type | Loop |
| Bristle Material | Nylon |
| Handle Material | Metal |
| Weight | 0.08 LB |
| Dia. | 1.25 in |
| Overall Length | 13 in |
| Type | Tube Brush |
| Bristle Dia. | 0.014 in |
| Stem Diameter | 5/32 in |
| Brush Length | 4 in |
| Handle Type | Loop |
| Bristle Material | Nylon |
| Handle Material | Metal |
| Weight | 0.08 LB |