- Nylon Tube Brush
- 2 in Diameter
| Handle Material | Metal |
| Dia. | 2 in |
| Brush Length | 5 in |
| Overall Length | 16.75 in |
| Handle Type | Loop |
| Bristle Dia. | 0.014 in |
| Stem Diameter | 3/16 in |
| Bristle Material | Nylon |
| Type | Tube Brush |
| Weight | 0.12 LB |
| Handle Material | Metal |
| Dia. | 2 in |
| Brush Length | 5 in |
| Overall Length | 16.75 in |
| Handle Type | Loop |
| Bristle Dia. | 0.014 in |
| Stem Diameter | 3/16 in |
| Bristle Material | Nylon |
| Type | Tube Brush |
| Weight | 0.12 LB |