- Plater Brush
- Brass
features
- For general cleaning in the plating, metal finishing, aircraft and missile industries
- Also used with inert arc aluminum welding
| Brush Length | 5.5 in |
| Bristle Rows | 3 X 19 |
| Handle Type | Curved |
| Handle Material | Wood |
| Bristle Material | Brass |
| Type | Scratch Brush |
| Trim Length | 1 in |
| Applicable Materials | Metal |
| Block Width | 7/8 in |
| Block Length | 13 in |
| Weight | 0.33 LB |

