- Plater Brush
- Brass
features
- For general cleaning in the plating, metal finishing, aircraft and missile industries
- Also used with inert arc aluminum welding
| Block Width | 1 1/8 in |
| Type | Scratch Brush |
| Bristle Material | Brass |
| Handle Material | Wood |
| Trim Length | 1 in |
| Block Length | 10 in |
| Applicable Materials | Metal |
| Bristle Rows | 4 X 18 |
| Handle Type | Curved |
| Brush Length | 5 in |
| Weight | 0.37 LB |

