- Flue Brush
- 2 in Diameter
| Dia. | 2 in |
| Handle Type | Cylindrical |
| Overall Length | 8 in |
| Type | Tube Brush |
| Bristle Dia. | 0.012 in |
| Brush Length | 4.5 in |
| Weight | 0.25 LB |
| Dia. | 2 in |
| Handle Type | Cylindrical |
| Overall Length | 8 in |
| Type | Tube Brush |
| Bristle Dia. | 0.012 in |
| Brush Length | 4.5 in |
| Weight | 0.25 LB |