- Small Hand Scratch Brush
- 3 X 7 Rows
| Bristle Rows | 3 X 7 |
| Handle Material | Wood |
| Trim Length | 1/2 in |
| Bristle Material | Brass |
| Handle Type | Curved |
| Block Width | 1/2 in |
| Block Length | 7 1/2 in |
| Type | Scratch Brush |
| Weight | 0.05 LB |
| Bristle Rows | 3 X 7 |
| Handle Material | Wood |
| Trim Length | 1/2 in |
| Bristle Material | Brass |
| Handle Type | Curved |
| Block Width | 1/2 in |
| Block Length | 7 1/2 in |
| Type | Scratch Brush |
| Weight | 0.05 LB |