- Nylon Tube Brush
- 3/8 in Diameter
| Brush Length | 2 in |
| Handle Material | Metal |
| Dia. | 0.375 in |
| Bristle Material | Nylon |
| Handle Type | Loop |
| Bristle Dia. | 0.005 in |
| Stem Diameter | 3/32 in |
| Overall Length | 6.25 in |
| Type | Tube Brush |
| Weight | 0.01 LB |
| Brush Length | 2 in |
| Handle Material | Metal |
| Dia. | 0.375 in |
| Bristle Material | Nylon |
| Handle Type | Loop |
| Bristle Dia. | 0.005 in |
| Stem Diameter | 3/32 in |
| Overall Length | 6.25 in |
| Type | Tube Brush |
| Weight | 0.01 LB |