- Angle Broom
- Flagged Plastic
| Bristle Material | Flagged Plastic |
| Head Width | 12 in |
| Trim Length | 7 1/2 in |
| Handle Length | 48 in |
| Weight | 2.17 LB |
| Bristle Material | Flagged Plastic |
| Head Width | 12 in |
| Trim Length | 7 1/2 in |
| Handle Length | 48 in |
| Weight | 2.17 LB |