Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Weiler Brush Co.804-44319

804-44319

Fountain Tube Handles
Item #102178450
  • Fountain Tube Handle
  • 7/8" Diameter
  • 5 ft Long
Weiler Brush Co.804-44319
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fountain Tube Handle
  • 7/8" Diameter
  • 5 ft Long

features

  • For use with truck wash brushes
Material Metal
Dia. 0.875 in
Type Handle
Length 5 ft
Weight 1.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison