- Hand Scrub Brush
- White Synthetic
features
- Heavily filled for heavy-duty scrubbing
| Handle Material | Plastic |
| Style | Iron Style |
| Trim Length | 1 1/8 in |
| Type | Scrub Brush |
| Bristle Material | White Synthetic |
| Block Length | 6 in |
| Weight | 0.33 LB |
| Handle Material | Plastic |
| Style | Iron Style |
| Trim Length | 1 1/8 in |
| Type | Scrub Brush |
| Bristle Material | White Synthetic |
| Block Length | 6 in |
| Weight | 0.33 LB |