- Deck Scrub Brush
- Synthetic
features
- Excellent for scrubbing decks and floors
- One threaded, one tapered handle hole
| Trim Length | 2 in |
| Type | Scrub Brush |
| Bristle Rows | 6 X 18 |
| Block Width | 2 7/8 in |
| Bristle Material | Synthetic |
| Block Material | Wood |
| Block Length | 10 in |
| Weight | 0.04 LB |

