- Small Hand Scratch Brush
- 3 X 10 Rows
| Handle Material | Wood |
| Trim Length | 5/8 in |
| Bristle Type | Fine Crimped |
| Type | Scratch Brush |
| Bristle Rows | 3 X 10 |
| Block Width | 1/2 in |
| Handle Type | Curved |
| Block Length | 6 in |
| Bristle Material | Brass |
| Weight | 0.06 LB |
| Handle Material | Wood |
| Trim Length | 5/8 in |
| Bristle Type | Fine Crimped |
| Type | Scratch Brush |
| Bristle Rows | 3 X 10 |
| Block Width | 1/2 in |
| Handle Type | Curved |
| Block Length | 6 in |
| Bristle Material | Brass |
| Weight | 0.06 LB |