- Trimmable Flap Disc
- 4 1/2 in Diameter
- 120 Grit
- Zirconium
| Dia. | 4.5 in |
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 29 |
| Grit | 120 |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconium |
| RPM [Max] | 13000 rpm |
| Weight | 0.2 LB |
| Dia. | 4.5 in |
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 29 |
| Grit | 120 |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconium |
| RPM [Max] | 13000 rpm |
| Weight | 0.2 LB |