- Trimmable Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Zirconium
| Abrasive Material | Zirconium |
| Tool Shape | Type 29 |
| Type of Abrasive | Coated |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Grit | 40 |
| RPM [Max] | 13000 rpm |
| Dia. | 4.5 in |
| Weight | 0.32 LB |
| Abrasive Material | Zirconium |
| Tool Shape | Type 29 |
| Type of Abrasive | Coated |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Grit | 40 |
| RPM [Max] | 13000 rpm |
| Dia. | 4.5 in |
| Weight | 0.32 LB |