- Trimmable Flap Disc
- 5 in Diameter
- 40 Grit
- Zirconium
| Tool Shape | Type 29 |
| Arbor Diameter | 7/8 in |
| Dia. | 5 in |
| Abrasive Material | Zirconium |
| RPM [Max] | 12000 rpm |
| Type of Abrasive | Coated |
| Grit | 40 |
| Weight | 0.25 LB |
| Tool Shape | Type 29 |
| Arbor Diameter | 7/8 in |
| Dia. | 5 in |
| Abrasive Material | Zirconium |
| RPM [Max] | 12000 rpm |
| Type of Abrasive | Coated |
| Grit | 40 |
| Weight | 0.25 LB |