- Trimmable Flap Disc
- 8 in Diameter
- 120 Grit
- Zirconium
| Abrasive Material | Zirconium |
| Tool Shape | Type 29 |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Dia. | 8 in |
| RPM [Max] | 12000 rpm |
| Grit | 120 |
| Weight | 0.25 LB |
| Abrasive Material | Zirconium |
| Tool Shape | Type 29 |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Dia. | 8 in |
| RPM [Max] | 12000 rpm |
| Grit | 120 |
| Weight | 0.25 LB |