- Trimmable Flap Disc
- 5 in Diameter
- 60 Grit
- Zirconium
| Type of Abrasive | Coated |
| Abrasive Material | Zirconium |
| RPM [Max] | 12000 rpm |
| Dia. | 5 in |
| Tool Shape | Type 29 |
| Grit | 60 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.37 LB |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconium |
| RPM [Max] | 12000 rpm |
| Dia. | 5 in |
| Tool Shape | Type 29 |
| Grit | 60 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.37 LB |