- Tiger Disc™ Angled Style Flap Disc
- 4 in Diameter
- 36 Grit
- Zirconia Alumina
| Type | Abrasive Flap Disc |
| Arbor Diameter | 5/8 in |
| Mounting | Arbor Hole |
| Applicable Materials | Steel, Most Metals, Cast Iron, Non-Ferrous Soft Metal |
| Tool Shape | Type 29 |
| RPM [Max] | 15000 rpm |
| Grit | 36 |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconia Alumina |
| Dia. | 4 in |
| Weight | 0.16 LB |

