- Tiger Disc™ Angled Style Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Zirconia Alumina
| Dia. | 4.5 in |
| Tool Shape | Type 29 |
| Mounting | Arbor Hole |
| Type of Abrasive | Coated |
| Type | Abrasive Flap Disc |
| RPM [Max] | 13000 rpm |
| Grit | 40 |
| Applicable Materials | Steel, Most Metals, Cast Iron, Non-Ferrous Soft Metal |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconia Alumina |
| Weight | 0.28 LB |

