- Big Cat® High Density Flat Style Flap Disc
- 4 1/2 in Diameter
- 60 Grit
- Regular Alumina
| Applicable Materials | Most Metals |
| Type | Arbor Hole Disc |
| Arbor Diameter | 7/8 in |
| Grit | 60 |
| Type of Abrasive | Coated |
| RPM [Max] | 12000 rpm |
| Tool Shape | Type 27 |
| Mounting | Arbor Hole |
| Dia. | 4.5 in |
| Abrasive Material | Regular Alumina |
| Weight | 0.2 LB |

