- Big Cat® High Density Flat Style Flap Disc
- 7 in Diameter
- 120 Grit
- Zirconia Alumina
| Grit | 120 |
| Dia. | 7 in |
| Abrasive Material | Zirconia Alumina |
| RPM [Max] | 8600 rpm |
| Type of Abrasive | Coated |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Mounting | Threaded Hole |
| Applicable Materials | Most Metals |
| Tool Shape | Type 27 |
| Type | Arbor Hole Disc |
| Weight | 0.7 LB |

