- Tiger® Disc High Density Flap Disc
- 4 1/2 in Diameter
- 60 Grit
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type | Arbor Hole Disc |
| Tool Shape | Type 27 |
| Type of Abrasive | Coated |
| Applicable Materials | Stainless Steel |
| Grit | 60 |
| Mounting | Arbor Hole |
| Dia. | 4.5 in |
| Weight | 2.0 LB |

