- Tiger® Disc High Density Flap Disc
- 7 in Diameter
- 80 Grit
| Grit | 80 |
| Mounting | Arbor Hole |
| Dia. | 7 in |
| Applicable Materials | Stainless Steel |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Type | Arbor Hole Disc |
| Tool Shape | Type 27 |
| Weight | 0.31 LB |
| Grit | 80 |
| Mounting | Arbor Hole |
| Dia. | 7 in |
| Applicable Materials | Stainless Steel |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Type | Arbor Hole Disc |
| Tool Shape | Type 27 |
| Weight | 0.31 LB |