- Tiger® Disc High Density Flap Disc
- 7 in Diameter
- 60 Grit
| Tool Shape | Type 27 |
| Type | Arbor Hole Disc |
| Applicable Materials | Stainless Steel |
| Mounting | Arbor Hole |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Grit | 60 |
| Type of Abrasive | Coated |
| Dia. | 7 in |
| Weight | 0.31 LB |

